Kwikset Halifax® Dummy Lever in Satin Nickel
K157HFL15

DESCRIPTION

  • For use on interior doors where push/pull function is required
  • Universal handing
  • Fits both right and left handed doors

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
Collection Halifax®
Depth 2-5/8 in
Handle Type Dummy
Height 2-19/32 in
Security Grade 2
Type K157HFL15
UL Listed No