Elk Lighting Carolton 1-Light Pendant in Oil Rubbed Bronze
E668601

DESCRIPTION

Color/Finish

QUANTITY
1
SPECIFICATIONS
Bulb Type Incandescent
Collection Carolton
Depth 8 in
Diameter 8 in
ETL Listed No
Height 12 in
Installation Type Ceiling Mount
Light Bulb Base Type Medium E-26
Lighting Direction Down Lighting
Number Of Lights 1
UL Listed No
Watts 100
Width 8 in