Kohler Park Falls™ 1-Hole 1-Bowl Laundry Sinks in Almond
K19022-1-47

DESCRIPTION

  • Fits minimum 21" base cabinet if installed as top-mount
  • Fits minimum 24" base cabinet if installed as under-mount
  • Single faucet hole
  • Small size fits compact spaces

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
CSA Certified CSA B45.2
Collection Park Falls™
Depth 13-3/4 in
Drain Location Center
Drain Opening 3-7/8 in
Height 13-3/4 in
IAPMO Listed No
Number Of Bowls 1
Number of Holes 1 Hole
Sink Bowl Size 17-1/2 in x 15-3/16 in x 12-1/2 in
Sink Installation Type Dual Mount
Sink Material Cast Iron
Width 22 in