Lithonia Lighting GTL Series 48 in. 3500K Troffer LED Light
L2GTL430LEZ1LP835

DESCRIPTION

  • Lighter-weight fixture allows for safe, easy installation
  • The light engine delivers long life and excellent color to ensure a sound quality, low-maintenance lighting installation
  • Includes integral T-bar clips

Color Temperature:

3500
QUANTITY
1
SPECIFICATIONS
Application Indoor
Bulb Type Integrated LED
Collection GTL Series
Depth 3-1/4 in
Dimmable Yes
ETL Listed No
Glass Type Acrylic
Height 3-1/4 in
Installation Type Ceiling Mount
Lighting Direction Down Lighting
Lumens 3435
Number Of Hours 60000
Number Of Lights 1
Power Source Electric
Type Recessed Troffer
UL Listed No
Volts 120/270V
Watts 26.9
Weight 21.38
Width 24 in