Lincoln Products® Non-OEM Complete Rebuild Kit for Kohler Rialto One-Piece Toilets
LIN100815

DESCRIPTION

  • Includes plastic float
  • Includes plastic float

Brand Model Compatibility:

Kohler K-3386-0 One-Piece Round-Front Toilet
QUANTITY
1
SPECIFICATIONS
Brand Model Compatibility Kohler K-3386-0 One-Piece Round-Front Toilet
Faucet Part Type Repair Kit
GSA Approved No
IAPMO Listed Yes
NSF Certified No
Type LIN100815
WaterSense Labeled No