Friedrich Air Conditioning WallMaster® 8000 Btu/h R-410A 10.4 EER Through the Wall Room Air Conditioner
FWS08D10

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

BTU Cooling Rating:

8000 Btu/h
QUANTITY
1
SPECIFICATIONS
AMP 6.4
Auto Switching Heat Cool No
BTU Cooling Rating 8000 Btu/h
CEC Compliant For Sale in CA
Collection WallMaster®
Dehumidification Pts Hr 1.8
Depth 21 in
EER 10.4
ETL Listed No
Fan Speeds 3
Green Energy Star, Yes
Hazardous Duty No
Height 15-3/4 in
Installation Type Through The Wall
MBH 8
Max CFM 250
Plug Type 5-15P
Power Source Electric
Refrigerant R-410A
Type FWS08D10
UL Listed Yes
Volts 115V
Watts 769
Weight 93
Width 26-1/2 in