Milwaukee M12™ 12V Dry Vacuum
MIL085020

DESCRIPTION

  • 85-2 Compact vacuum, utility nozzle, crevice tool, extension wand, and filter assembly
  • Best in class run time, up to 29 minutes* on a single charge. *REDLITHIUM XC4.0
  • Clear viewing window makes it easy to see canister fill level
  • High performance motor delivers 34CFM for use on a wide range of materials
  • Lock-on switch reduces user fatigue during extended use
  • Reusable 42 pleat filter
  • Versatile attachments allow for small to large area clean-up

Volts:

12V
$74.62 EACH
(Pricing is for 12V)
QUANTITY
1
SPECIFICATIONS
AMP 4
Automatic Shut-Off No
Battery Size 12V
Battery Type Lithium-ion
CFM 33
Collection M12™
Color Finish Black, Red
Color Finish Category Blacks
Corded Cordless Cordless
Depth 18-1/2 in
Height 5-1/2 in
Length 18-1/2 in
Power Source Battery
UL Listed No
Vacuum Type Dry Vacuum
Volts 12V
Weight 3.4
Width 5-1/2 in