Kohler Memoirs® Elongated Toilet Bowl in Almond
K5626-47

DESCRIPTION

  • Elongated bowl offers added room and comfort
  • Comfort Height® feature offers a chair height seating that makes sitting down and standing up easier for most adults
  • Concealed trapway facilitates easy cleaning and enhances design
  • Combines with the Kohler® K-4433 or Kohler® K-4434 tank to create a complete Kohler® K-6999 or Kohler® K-6669 toilet
  • Coordinates with other products in the Memoirs® collection

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
Application Residential
BAA Compliant No
Bowl Height Range 16-17 in
Bowl Only - FEI Yes
Bowl Shape Elongated
Brand Model Compatibility K-4434 Memoirs® Stately 1.28 gpf Tank
CEC Compliant For Sale in CA
CSA Certified CSA B45.1
Collection Memoirs®
Dual Flush No
Flow Rate 1.28 gpf
Flow Rate Range 1.0 - 1.28 gpf
GSA Approved No
Height 16-1/2 in
IAPMO Listed No
MA Approved No
Tank Only - FEI No
Toilet Bowl Length 28-9/16 in
Toilet Rough-In 12 in
Toilet Type Bowl, Two Piece
Toilet Urinal Outlet Floor
WaterSense Labeled No
Width 15-5/16 in