Fluidmaster Better Than Wax™ 5-1/2 in. Waxless Closet Bowl Gasket
FPRO7530P24

DESCRIPTION

  • Can be repositioned and double stacked
  • Plunging won’t cause leaks

Depth:

5-1/2 in
QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Adjustable No
BAA Compliant No
Collection Better Than Wax™
Depth 5-1/2 in
GSA Approved No
IAPMO Listed No
Product Type Seal
Type FPRO7530P24
WaterSense Labeled No
Width 5-1/2 in