Aquatic Industries Everyday 60 in. Corner Bathtub in White
A2600CBDWH

DESCRIPTION

  • Corner design
  • Integral arm rests
  • Ergonomic backrest
  • Integral tiling flange (2T)
  • Integral skirt
  • Molded toiletry shelf
  • Slip-resistant textured bottom
  • Center rear drain
  • AcrylX™ applied acrylic surface
  • East Zone Only

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
ANSI Specifications ANSI Z124
ASTM Specifications ASTM E-84
Bathtub Shape Corner
Capacity 90 gal
Collection Everyday
Configuration Soaker
Drain Location Center
GSA Approved No
Height 22-3/4 in
IAPMO Listed Yes
Installation Type Alcove
NSF Certified No
UL Listed No
Width 28 in