Victaulic 3/4 Stainless Steel 304 Pressfit Short Radius 90 Elbow E 586
VF006586XEP

DESCRIPTION

  • Fast, easy, reliable way to join small diameter Schedule 5S or 10S Type 304/304L stainless steel
  • Meet ASME requirements for ANSI Class 150 systems
  • Pressures up to 500 psi / 3447 kPa / 34 bar
  • Sizes from ½ – 2" / DN15 –DN50

Type:

VF006586XEP
(Pricing is for VF006586XEP)
QUANTITY
1
SPECIFICATIONS
ASME Specifications ASME B31.1, ASME B31.3, ASME B31.9
ASTM Specifications ASTM A-312
End Connection 1 Press
Fitting Size 1 3/4 in
Material Stainless Steel
Material Type 304, 304L
Maximum Pressure 500 psi
Maximum Temperature 230
Pressure Class 300#
Type VF006586XEP