Trench Tough Plus™ 4 in. Gasket SDR 26 Straight PVC Heavy Wall Sewer Cap
MUL067604

DESCRIPTION

SIZESKU
4 in MUL067604
6 in MUL067606
8 in MUL067608
10 in MUL067609
12 in MUL067610
18 in MUL067612
SPECIFICATIONS
ASTM Specifications ASTM D-3034, ASTM F-1336
Application Sewer
CSA Certified CSA B182.1, CSA B182.2
Clean Bagged No
Collection Trench Tough Plus™
End Connections Gasket
FM Approved No
Fitting Type Straight
Maximum Temperature 73
NSF Certified No