AXOR Starck Classic Single Lever Handle Lavatory Faucet in Polished Chrome
AX10020001

DESCRIPTION

  • ADA
  • Aerated spray
  • Flow: 1.2 gpm
  • Includes pop-up assembly
  • Joystick ceramic cartridge

Color/Finish

(Pricing is for Polished Chrome)
QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
Application Residential
CEC Compliant For Sale in CA
Collection Starck Classic
Color Finish Polished Chrome
Color Finish Category Chromes
Faucet Material Brass
Faucet Mount Deck Mount
Flow Rate 1.2 gpm
Green WaterSense, Yes
Handle Type Lever
Lead Law Compliant Yes
Material Brass
Number of Handles Single Handle
Number of Holes 1 Hole
Spout Height 8-3/4 in
Spout Reach 4-1/8 in
Spout Type Rigid
Trim Only No
WaterSense Labeled Yes