Uponor ProPEX® 3 x 2 x 2 in. Reducing PEX Tee
UQ4753220

DESCRIPTION

Fitting Sizes:

3 in x 2 in x 2 in
QUANTITY
1
SPECIFICATIONS
ASTM Specifications ASTM F-1960, ASTM F-877
Collection ProPEX®
End Connection 2 PEX
End Connection 3 PEX
Fitting Size 2 2 in
Fitting Size 3 2 in
Fitting Type Reducing
IAPMO Listed No
NSF Certified Yes
NSF Specifications NSF 14, NSF 61
Type UQ4753220