JACUZZI® Elara® 72 x 42 in. Acrylic Rectangle Drop-In or Undermount Air Bathtub with Left Drain and J2 Basic Control in White
JELA7242ALR2XXW

DESCRIPTION

  • Durable high-gloss acrylic material
  • PURE AIR® bubbles provide gentle embracing massage
  • Balanced 360˚ balanced air flow system for a whole body experience
  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
AMP 15
ANSI Specifications Yes
Bathtub Shape Rectangle
CSA Certified Yes
Capacity 127 gal
Collection Elara®
Configuration Whirlpool
Depth 21-33/80 in
Drain Location End
Height 26 in
IAPMO Listed No
Installation Type Drop-in, Undermount
NSF Specifications Yes
Overall Width 42 in
Pump Location Right
UL Listed No
Volts 120V
Watts 800
Weight 132