JACUZZI® Elara┬« 72 x 42 in. Whirlpool Drop-In Bathtub with End Drain in Oyster
JELA7242WLR4CHYY

DESCRIPTION

  • Durable high-gloss acrylic material
  • Original JACUZZI invented optimal air and water therapy
  • Customizable intensity and directionality
  • Industry-leading jet performance and design
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
AMP 20
ANSI Specifications Yes
Bathtub Shape Rectangle
CSA Certified Yes
Capacity 127 gal
Collection Elara®
Configuration Whirlpool
Depth 21-33/80 in
Drain Location End
Height 26 in
IAPMO Listed No
Installation Type Drop-in, Undermount
NSF Specifications Yes
Number Of Jets 14
Overall Width 42 in
Pump Location Right
UL Listed No
Volts 120V