JACUZZI® 4-Jet Ring Trim Kit in Brushed Nickel
JTP78826

DESCRIPTION

  • Balanced 360˚ balanced air flow system for a whole body experience
  • IAPMO/cUPC certified to stringent ANSI standards
  • Limited Lifetime Warranty
  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets

Color/Finish

$67.91 EACH
(Pricing is for Brushed Nickel)
QUANTITY
1
SPECIFICATIONS
ADA Compliant No
ANSI Specifications Yes
ASME Specifications Yes
CARB OTC LEED Compliant No
CSA Certified Yes
Color Finish Brushed Nickel
Color Finish Category Nickel Tones
GSA Approved No
Height 4 in
IAPMO Listed No
Length 6 in
Material Plastic
Material Type ABS
NSF Specifications Yes
Watts 800
Weight 1/2
Width 6 in