JACUZZI® 4-Jet Ring Trim Kit in Oil Rubbed Bronze
JTP78845

DESCRIPTION

  • Balanced 360˚ balanced air flow system for a whole body experience
  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
ANSI Specifications Yes
CSA Certified Yes
GSA Approved No
Height 4 in
IAPMO Listed No
NSF Specifications Yes
WaterSense Labeled No
Watts 800
Weight 1/2
Width 6 in