Delta Faucet TrinsicĀ® Single Handle Vessel Filler Bathroom Sink Faucet in Venetian Bronze
D759RBDST

DESCRIPTION

  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Single hole installation
  • Less pop-up
  • ADA Compliant
  • Flow rate: 1.2 gpm at 60 psi
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Rigid spout
  • Rigid spout

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A117.1
Application Commercial
Bathroom Faucet Type Vessel Filler
CEC Compliant For Sale in CA
CSA Certified Yes
Cartridge Type Ceramic Disc
Collection Trinsic®
Deck Plate Included No
Depth 6-3/4 in
End Connection 2 Compression
End Connections Compression
Faucet Connection Compression
Faucet Connection Size 3/8 in
Faucet Material Brass
Faucet Mount Vessel Mount
Faucet Valve Type Ceramic Disc
Flow Rate 1.2 gpm
GSA Approved No
Green WaterSense, Yes
Handle Material Brass
Handle Type Lever
Height 14-14/25 in
Lead Law Compliant Yes
Maximum Height 14-14/25 in
NSF Certified No
Number of Handles Single Handle
Number of Holes 1 Hole
Side Spray No
Spout Reach 6-13/100 in
Spout Type Rigid
Trim Only No
Type Faucet
WaterSense Labeled Yes
Weight 3.994
Width 2 in