DEB USA 1 L Plastic Shower Dispenser
DSHW1LDS

DESCRIPTION

  • Sealed cartridge pumps minimizes risk of cross-contamination
  • Dispensing system delivers a precisely measured dose for optimum cost efficiency
  • Durable plastic body
  • Uses 1 L cartridge

Capacity:

1 L
QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Application Commercial
Capacity 1 L
IAPMO Listed No
Type DSHW1LDS