American Standard HVAC 4PXA-U Comfortâ„¢ 19-4/5 in. 2.5 Ton Upflow Uncased Coil for Split-System Heat Pump and Split-System Air Conditioner
A4PXACU30BS3HAA

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Tonnage:

2.5 Tons
QUANTITY
1
SPECIFICATIONS
Application Split System Air Conditioner, Split System Heat Pump
BTU 30000
Coil Type Uncased
Collection 4PXA-U Comfort™
Configuration Upflow
Depth 21-1/10 in
Height 15-4/5 in
Liquid Line OD 3/8 in
MBH 30
Power Source Electric
Refrigerant R-410A
Tonnage 2.5 Tons
UL Listed No
Width 19-4/5 in