Milwaukee 22 in. M18 FUEL SUPER HAWG Right Angle Drill with QUIK-LOK (Tool Only)
M271120

DESCRIPTION

  • POWERSTATE™ Brushless motor provides constant power under load to power through 6 in. holes
  • REDLINK Plus™ intelligence ensures optimal performance and overload protection to prevent damage to the tool or battery during heavy applications
  • REDLITHIUM XC5.0™ batteries deliver over (75) 2-9/16 in. holes per charge
  • Mechanical clutch in low gear
  • Quik-Lok™ chuck: for keyless, one-handed bit changes. accepts most 7/16 in. hex shank or 3-flats shank bits

Length:

4-22/25 in
QUANTITY
1
SPECIFICATIONS
Battery Type Lithium
Chuck Type Quik-Lok™
Corded Cordless Cordless
Depth 4-22/25 in
Height 12-12/25 in
RPM 950
Tool Type Drill
Type M271120
UL Listed No
Volts 18V
Weight 14.02
Width 24-33/100 in