Kohler Artifacts® Single Handle Kitchen Faucet in Polished Chrome
K99266-CP

DESCRIPTION

  • Ceramic disc valves exceed industry longevity standards to ensure durable performance for life
  • High-arch swivel spout and 360° spout rotation offer superior clearance for filling pitchers and cleaning
  • Single lever handle is simple to use and makes adjusting water temperature easy
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • Available with 9" swing spout reach
  • Flow rate: 1.5 gpm at 60 psi

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A117.1
Application Residential
CEC Compliant For Sale in CA
CSA Certified CSA B125.1, CSA B651
Cartridge Type Ceramic Disc
Collection Artifacts®
Faucet Connection Compression
Faucet Connection Size 3/8 in
Faucet Height 13-1/2 in
Faucet Material Metal
Faucet Mount Deck Mount
Faucet Valve Type Ceramic Disc
Flow Rate 1.5 gpm @ 60 psi
GSA Approved No
Handle Type Lever
Height 13-1/2 in
IAPMO Listed No
Kitchen Faucet Type Single Handle
Lead Law Compliant Yes
NSF Certified Yes
NSF Specifications NSF 372, NSF 61
Number of Handles Single Handle
Number of Holes 1 Hole
Side Spray No
Spout Reach 9 in
Spout Swivel 360°
Spout Type High Arc, Swivel
Trim Only No
Width 2-5/8 in