1-1/4 x 1 in. Black Malleable Iron Bushing
IBZBHG

DESCRIPTION

SIZESKU
3/4 in x 1/2 in IBZBFD Call for Pricing
1 in x 1/8 in IBZBGA Call for Pricing
1 in x 1/2 in IBZBGD Call for Pricing
1 in x 3/4 in IBZBGF Call for Pricing
1-1/4 in x 1 in IBZBHG Call for Pricing
1-1/2 in x 1-1/4 in IBZBJH Call for Pricing
2 in x 1-1/4 in IBZBKH Call for Pricing
SPECIFICATIONS
Clean Bagged No
Coating Black
End Connection 2 Bushing
End Connections Bushing
Fitting Size 2 1 in
Fitting Type Reducing