Franke Consumer Products Vesta 1.75 gpm 1-Hole Pull-Out Kitchen Sink Faucet with Single Lever Handle in Polished Chrome
FFFPS20000

DESCRIPTION

  • Design and Style: The Vesta faucet puts a spin on simplistic style with it's classic long-lever handle and transitional pull-out spray head, perfectly sized for kitchens large and small
  • Quality and Durability: Built with a high quality ceramic cartridge, the latest and most reliable in faucet technology, the Sion faucet is long lasting and exceptionally durable
  • Sprayer Functionality: Toggle effortlessly between full and needle spray without reducing water flow and access hard to reach areas of your sink with it's smooth retracting nylon pull-out hose and swivel spout
  • Ease of Use: The single lever handle provides easy operation for smooth control of water temperature and volume
  • Overall Dimensions: Vesta's long-reaching nylon hose provides added functionality to your kitchen workspace. Faucet Height: 7 1/2-Inches, Spout Height: 5 7/16-Inches
  • Installation: 1 3/8-Inch sized sink hole required and is common in most installations
  • Flow Rate: 1.75 gpm flow rate to maintain strong water pressure and meet most local code requirements
  • Sink Compatibility: The included baseplate makes the Vesta compatible with one hole (without baseplate) or three hole (with baseplate) kitchen sinks
  • Franke stands behind this product with a limited lifetime warranty; 5-year warranty on finish
  • Compatibility: Compatible with 1 or 3-hole stainless steel, granite and fireclay kitchen sinks or can be mounted directly to countertop

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Application Residential
CEC Compliant For Sale in CA
CSA Certified CSA B125.1
Cartridge Type Ceramic Disc
Collection Vesta
Faucet Connection Size 3/8 in
Faucet Height 7-1/2 in
Faucet Material Brass
Faucet Valve Type Ceramic Disc
Flow Rate 1.75 gpm
GSA Approved No
Handle Material Metal
Height 7-1/2 in
IAPMO Listed No
Kitchen Faucet Type Single Handle
Lead Law Compliant Yes
NSF Certified Yes
NSF Specifications NSF 372, NSF 61
Number of Handles Single Handle
Number of Holes 1 Hole
Side Spray No
Spout Reach 17-13/16 in
Spout Swivel 180°
Spout Type Pull Out
Spray Type Full, Needle Spray
Trim Only No
Width 8 in