ITW 1-5/8 in. Self-Drilling Drywall Anchor 100 Pack
B5061902

DESCRIPTION

  • Predrills precise hole in gypsum wall board
  • Only requires a Phillips head screw driver
  • Comes in packs of 100 anchors with 100 screens
  • E-Z Twist N' Lock™

Length:

1-5/8 in
QUANTITY
1
SPECIFICATIONS
Diameter 1/2 in
FM Approved No
Package Quantity 100
Type B5061902
UL Listed No