Gatco Elevate Suite 24 in. Towel Bar in Satin Nickel
G4074

DESCRIPTION

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Collection Elevate Suite
Depth 5-1/8 in
IAPMO Listed No
Installation Type Wall Mount
Number of Bars 2
Projection 5-1/8 in
Width 2 in