NIBCO Press System® 2-1/2 in. Press Repair Coupling (Less Stop)
NPC601LDL

DESCRIPTION

  • Operating pressure 200 psi cwp
  • Temperature range -20°F to 250°F
  • Dezincification resistant
SIZESKU
2-1/2 in NPC601LDL
SPECIFICATIONS
ANSI Specifications ANSI 61
Application Commercial, Residential
Clean Bagged No
Collection Press System®
End Connection 2 Press
End Connections Press
FM Approved No
Fire Suppression System Rated No
Fitting Size 2 2-1/2 in
Fitting Type Straight
IAPMO Listed Yes
Lead Law Compliant Yes
Maximum Pressure 200 psi
Maximum Temperature 250
Minimum Temperature -20
NSF Certified Yes
NSF Specifications NSF 372
Type NPC601LDL
UL Listed No