FNW 24 in. SDR 17.6 Lug Butterfly Valve Bolt Kit
FNWABFBK17624

DESCRIPTION

  • Bolt material conforms to ASTM A307A Grade A
  • Nut material conforms to SAE J995 Grade 2
  • Washers conform to B.18.22.1

Length:

24 in
QUANTITY
1
SPECIFICATIONS
ASTM Specifications ASTM A-307A Grade A
Grade A
Type FNWABFBK17624