100W 1-Light Incandescent Medium E-26 A19 Wall Sconce in Burnished Bronze
C1061BB142

DESCRIPTION

  • One light Sconce in Burnished Bronze finish with Acid Washed glass.
  • Dimensions: 5 "W x 10 "H x 6-1/2 "D
  • Requires one E12 Candelabra bulb with a max wattage of 60 W per socket.
  • Backplate dimensions: 5''H x 5''W x 1.3''E
  • UL listed and rated for Damp locations.

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Bulb Type Incandescent
CSA Certified No
Depth 5 in
Dimmable Yes
ETL Listed No
Glass Type Acid Washed
Height 10 in
Indoor Outdoor Indoor
Installation Type Wall Mount
Light Bulb Base Type Medium E-26
Light Bulb Shape Code A19
Lighting Direction Up Lighting
Maximum Temperature 150
NEMA Specifications No
Number Of Lights 1
Power Source AC, Electric
UL Listed Suitable for Damp Locations
Volts 120V
Watts 100
Width 5 in
Wire Gauge 18 ga