Brizo Jason Wu Single Handle Sensor Bathroom Sink Faucet in Matte Black
D65675LFBLECO

DESCRIPTION

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A117.1
Application Commercial
Bathroom Faucet Type Sensor
Battery Size C
Battery Type Alkaline
CEC Compliant For Sale in CA
CSA Certified Yes
Collection Jason Wu
Deck Plate Included No
Depth 6-41/100 in
End Connection 2 Compression
End Connections Compression
Faucet Connection Compression
Faucet Connection Size 3/8 in
Faucet Material Metal
Fitting Size 2 3/8 in
GSA Approved No
Green WaterSense, Yes
Handle Material Metal
Handle Type Metal Lever
Height 9-63/100 in
Lead Law Compliant Yes
Maximum Height 9-63/100 in
NSF Certified No
Number of Handles Single Handle
Number of Holes 1 Hole
Side Spray No
Spout Reach 4-3/4 in
Spout Type Rigid
Trim Only No
Type Faucet
WaterSense Labeled Yes