Generac Power Systems 35-1/2 in. Pressure Washer
G6921

DESCRIPTION

Height:

35-1/2 in
(Pricing is for 35-1/2 in)
QUANTITY
1
SPECIFICATIONS
Diameter 1/4 in
Height 35-1/2 in
Maximum Pressure 2500 psi
Maximum Temperature 100
UL Listed No
Width 18-9/10 in