Kohler Wellworth® 1.28 gpf Toilet Tank in White
K5311-0

DESCRIPTION

  • Flow rate: 1.28 gpf
  • Includes standard left-hand trip lever
  • Supply line not included
  • Combines with the Kohler® K-80020 bowl to create a complete Kohler® K-76301 Highline® concealed trapway toilet

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Application Residential
BAA Compliant No
Bowl Only - FEI No
Brand Model Compatibility K-80020 Highline® Concealed Trapway Comfort Height® Elongated Bowl
CEC Compliant For Sale in CA
CSA Certified CSA B45.1
Collection Wellworth®
Dual Flush No
Flow Rate 1.28 gpf
Flow Rate Range 1.0 - 1.28 gpf
Flush Type Gravity
GSA Approved No
Green WaterSense, Yes
Handle Material Polished Chrome
Handle Type Trip Lever
Height 14-3/4 in
IAPMO Listed No
MA Approved No
Tank Only - FEI Yes
Toilet Type Tank, Two Piece
Trip Lever Location Left-Hand
Trip Lever Placement Side
Type K5311-0
WaterSense Labeled Yes
Width 18 in