American Standard Townsend® Concealed Mount and Wall Mount Toilet Tissue Holder in Legacy Bronze
A7353230278

DESCRIPTION

  • Easy installation
  • No exposed screws for a seamless look
  • Coordinates beautifully with the Townsend® collection of faucets and fixtures
  • Pivoting toilet paper roll arm: 7-1/8"
  • All metal construction

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Application Residential
Collection Townsend®
Depth 3-1/2 in
IAPMO Listed No
Installation Type Wall Mount
Pivoting Yes
Projection 3-1/2 in
Width 2 in