GROHE® Bridgeford™ Two Handle Bathroom Sink Faucet in StarLight Polished Chrome
G20134ZBA

DESCRIPTION

  • Grohe SilkMove® advanced ceramic cartridge delivers a lifetime of ultra-smooth operation and precise control of the water temperature and volume
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Grohe EcoJoy® reduces water consumption by up to 50%
  • Brass body
  • Stainless steel flex lines
  • Requires handles
  • Includes drain assembly
  • Gpm: 1.2
  • Faucet height: 5-13/16"
  • Spout reach: 6-7/8"

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Application Residential
BAA Compliant No
CEC Compliant For Sale in CA
CSA Certified CSA B125.1
Cartridge Type Ceramic Disc
Center Size 5-1/2 in - 17-3/4 in
Collection Bridgeford™
Faucet Connection Size 3/8 in
Faucet Mount Deck Mount
Faucet Type Widespread
Faucet Valve Type Ceramic Disc
Flow Rate 1.2 gpm
GSA Approved No
Green WaterSense, Yes
Handle Type Lever
Height 5-13/16 in
IAPMO Listed Yes
Lead Law Compliant Yes
NSF Certified Yes
NSF Specifications NSF 61
Number of Handles Two Handle
Number of Holes 3 Hole
Spout Reach 6-7/8 in
Spout Type Low Arc
Trim Only No
WaterSense Labeled Yes