Maxxeon Workstar® 2100 Lumens Rechargeable Worklight
MMXN05000
DESCRIPTION
Lumens:
2100
QUANTITY
1
SPECIFICATIONS | |
Battery Type | Lithium-ion |
Bulb Type | LED |
Collection | Workstar® |
ETL Listed | No |
Height | 3 in |
Lumens | 2100 |
UL Listed | Yes |
Volts | 100/220V |
Watts | 20 |
Width | 8 in |