Kohler ArcherĀ® Single Handle Shower Faucet in Polished Chrome
KTLS11078-4-CP

DESCRIPTION

  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
  • Provides temperature regulation and automatic anti-scald protection
  • Single handle controls both on/off activation and temperature setting
  • Includes faceplate with ADA compliant metal lever handle
  • Includes showerarm with flange
  • For use with any Kohler® showerhead (sold separately)
  • Coordinates with Archer® faucets and accessories

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A117.1
Application Residential
CSA Certified CSA B125.1, CSA B651
Collection Archer®
End Connections NPT
Faucet Connection NPT
Faucet Height 6-1/2 in
Handle Material Metal
Handle Type Lever
Height 6-1/2 in
IAPMO Listed No
NSF Certified No
Number of Handles Single Handle
Overall Width 6-1/2 in
Trim Only Yes
WaterSense Labeled No
Width 6-1/2 in