Nordyne E4™ Upflow and Downflow 4 Tons Electric 1/3 hp 57000 BTU Furnace
N238093

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

BTU:

57000
QUANTITY
1
SPECIFICATIONS
AMP 2.9
BTU 57000
Collection E4™
Configuration Downflow, Upflow
Depth 24-1/2 in
Fan Speeds 4
Height 29 in
Horsepower 1/3 hp
MBH 57
Max CFM 1460
Phase Single Phase
Power Source Electric
Tonnage 4 Tons
UL Listed No
Volts 240V
Watts 17
Width 20 in