Pamex Naples Right Hand Entry Door Lever Set in Antique Nickel
PFLYEC00R
DESCRIPTION
Color/Finish
QUANTITY
1
SPECIFICATIONS | |
ADA Compliant | Yes |
ANSI Specifications | ANSI A156.39, ANSI Grade 3 |
Collection | Naples |
Depth | 2-3/4 in |
Handle Type | Lever |
Security Grade | 3 |
UL Listed | No |
Width | 2-5/8 in |