Pamex Naples Right Hand Private Door Lever Set in Antique Nickel
PFLYEC01R

DESCRIPTION

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A156.39, ANSI Grade 3
Collection Naples
Depth 2-3/4 in
Handle Type Lever
Security Grade 3
UL Listed No
Width 2-5/8 in