Kraft Tool Company 36 in. Rubber Curved Blade Economy Squeegee Head
KGG236C01

DESCRIPTION

Blade Length:

36 in
QUANTITY
1
SPECIFICATIONS
Application Concrete
Blade Length 36 in
Tool Type Squeegee Head
Width 36 in