Kraft Tool Company 6 x 6 in. Steel Outside Step Tool with 1/4 in. Radius, Batter and ProForm Soft Grip Handle
KCF589PF

DESCRIPTION

Length:

6 in
QUANTITY
1
SPECIFICATIONS
Application Concrete
Blade Material Tempered Steel
Blade Thickness In 0.042 in
Blade Width 6 in
Handle Length in 4-1/2 in
Handle Material ProForm® Soft Grip
Handle Type Soft Grip
Tool Type Step Tool
Width 6 in