Kraft Tool Company 14 in. Blade
KBL287

DESCRIPTION

Length:

14 in
QUANTITY
1
SPECIFICATIONS
Blade Length 3/4 in
Brand Model Compatibility BL286 Hubbard Sled Runner
Product Type Blade
Type Replacement Blade