Nora Lighting NIO-2 Series 3-11/20 in. Adjustable Round Regressed Cone Trim in Natural Metal
NNIO2RCNN

DESCRIPTION

Color/Finish

QUANTITY
1
SPECIFICATIONS
Bulb Type LED
Collection NIO-2 Series
Height 2-3/4 in
Installation Type Ceiling Mount
UL Listed Yes
Watts 14
Width 3-11/20 in