Minka-Aire Simple 1-Light Ceiling Fan Light Kit in Silver
MK9787LSL

DESCRIPTION

  • Silver

Color/Finish

QUANTITY
1
SPECIFICATIONS
Bulb Type LED
CEC Compliant For Sale in CA
Collection Simple
Diameter 5 in
Height 1-1/2 in
Lighting Direction Down Lighting
Number Of Lights 1
UL Listed No
Watts 15