Minka-Aire Simple 15W 1-Light Ceiling Fan Light Kit in Oil Rubbed Bronze
MK9787LORB

DESCRIPTION

  • Oil Rubbed Bronze

Color/Finish

QUANTITY
1
SPECIFICATIONS
Brand Model Compatibility Minka-Aire F787-ORB Ceiling Fan
Bulb Type LED
CEC Compliant For Sale in CA
Collection Simple
Height 1-1/2 in
Lighting Direction Down Lighting
Number Of Lights 1
UL Listed No
Watts 15
Width 5 in