Uttermost Company Nanala 13 x 10-3/4 in. Photo Frame in Antique Silver Leaf, Mahogany and Brown Set of 2
U18502

DESCRIPTION

Color/Finish

QUANTITY
1
SPECIFICATIONS
Collection Nanala
Depth 1 in
Height 13 in
Package Quantity Set of 2
Width 10-3/4 in