Bradford White ElectriFLEX HD™ 50 gal 36kW Electric Water Heater
BCEHD50363CF

DESCRIPTION

Capacity:

50 gal
QUANTITY
1
SPECIFICATIONS
CEC Compliant For Sale in CA
CSA Certified Yes
Capacity 50 gal
Coating Enamel
Collection ElectriFLEX HD™
Diameter 24 in
End Connection 2 NPT
Height 50-3/16 in
IAPMO Listed No
Maximum Pressure 300 psi
Maximum Temperature 180
NSF Certified Yes
Power Source Electric
UL Listed No
Water Heater Capacity Range 41 - 50 gal
Watts 36