Kohler CaxtonĀ® Undermount Bathroom Sink in Almond
K20000-47

DESCRIPTION

  • Rectangular basin
  • Overflow drain
  • No faucet holes and requires wall-mount or counter mount faucet
  • Overflow drain
  • Includes installation hardware

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A117.1
Application Residential
CSA Certified CSA B45.1
Collection Caxton®
Depth 7-5/16 in
Drain Location Center
Drain Opening 2-1/2 in
GSA Approved No
Height 7-5/16 in
IAPMO Listed No
Number Of Bowls 1
Number of Holes No Hole
Shape Rectangular
Sink Bowl Size 17-3/8 in x 13 in x 5-5/16 in
Sink Installation Type Undermount
Sink Material Vitreous China
Sink Size Range 20 in - 25 in
Type K20000-47
Vessel Only - FEI Yes
Width 15-15/16 in