Hudson Valley Lighting Carroll 60W 1-Light Candelabra E-12 Base Wall Sconce in Distressed Bronze
HUD8400DB

DESCRIPTION

  • We streamline a mid-century Italian sconce into a single work of cast brass
  • With a small backplate and an arm that scrolls gently back to meet it, Carroll is a modern and refined sconce

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Bulb Type Incandescent
Collection Carroll
Depth 6 in
ETL Listed No
Glass Type Off White
Height 13 in
Installation Type Wall Mount
Light Bulb Base Type Candelabra E-12
Lighting Direction Up Lighting
Number Of Lights 1
UL Listed Yes
Volts 120V
Watts 60
Width 5 in